Shop SPECTRUM
See all product information
Create Account
Benzene, Reagent, ACS, 125mL
- Mfr # B1070-125MLAG
- Zoro # G8068179
product price:Â
$
91.19
/ea
Key Features
Shipping Restrictions
UN1114, Benzene, 3, PG II
Chemical Grade
ACS Reagent
Shelf Life
24 mo
Chemical Container Size
125 mL
Chemical Formula
C6H6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1070-125MLAG
- Zoro #
- G8068179
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzene
- Shipping Restrictions
- UN1114, Benzene, 3, PG II
- Chemical Grade
- ACS Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C6H6
- Molecular Weight
- 78.11
- CAS Number
- 71-43-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 125 mL
Description
Benzene, CAS Number 71-43-2, Molecular Weight 78.11, Chemical Formula C6H6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 125 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1114, Benzene, 3, PG II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.