Shop SPECTRUM
See all product information
Create Account
Thiourea, Crystal, Reagent, ACS, 2.5kg
- Mfr # T1040-2.5KG13
- Zoro # G8050380
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
CH4N2S
Chemical Container Material
Plastic
Shipping Restrictions
UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1040-2.5KG13
- Zoro #
- G8050380
- UPC #
- -
- Country of Origin
- United States
- Item
- Thiourea, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- CH4N2S
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
- Chemical Grade
- ACS
- CAS Number
- 62-56-6
- Molecular Weight
- F.W. 76.12
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Thiourea, Crystal, Reagent, ACS, CAS Number 62-56-6, Molecular Weight F.W. 76.12, Chemical Formula CH4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.