Benzenesulfonic Acid, C6H5SO3HH2O, 500g
- Mfr # B0030-500G
- Zoro # G8201291
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Calibration Certificate
No
CAS Number
26158-00-9
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0030-500G
- Zoro #
- G8201291
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Benzenesulfonic Acid
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Calibration Certificate
- No
- CAS Number
- 26158-00-9
- Shipping Restrictions
- UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Sulphuric Acid, 8, PG III
- Chemical Formula
- C6H5SO3HH2O
- Molecular Weight
- F.W. 158.17
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Description
Benzenesulfonic Acid, CAS Number 26158-00-9, Molecular Weight F.W. 158.17, Chemical Formula C6H5SO3HH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5 Percent or Less Free Sulphuric Acid, 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.