Shop SPECTRUM
See all product information
Create Account
Benzenesulfonyl Chloride, 1L, CAS 98-09-9
- Mfr # B2003-1LT
- Zoro # G7948007
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Formula
C6H5SO2Cl
Chemical Container Material
Amber Glass
Chemical Container Size
1 L
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2003-1LT
- Zoro #
- G7948007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Benzenesulfonyl Chloride
- Concentration
- 100%
- Chemical Formula
- C6H5SO2Cl
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2225, Benzenesulfonyl Chloride, 8, PG III
- Molecular Weight
- 176.62
- CAS Number
- 98-09-9
Description
Benzenesulfonyl Chloride, Concentration 100 Percent, CAS Number 98-09-9, Molecular Weight 176.62, Chemical Formula C6H5SO2Cl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2225, Benzenesulfonyl Chloride, 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.