Shop SPECTRUM
See all product information
Create Account
Benzethonium Chloride, USP-25g
- Mfr # BE129-25GMGL
- Zoro # G7920722
product price:Â
$
57.59
/ea
Key Features
CAS Number
121-54-0
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Container Material
Amber Glass
Molecular Weight
448.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE129-25GMGL
- Zoro #
- G7920722
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzethonium Chloride
- CAS Number
- 121-54-0
- Chemical Container Type
- Bottle
- Shelf Life
- 36 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 448.08
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Benzethonium Chloride), 8, PG III
- Chemical Grade
- USP
- Chemical Formula
- C27H42ClNO2
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Benzethonium Chloride
- Form
- Powder
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Container Material
- Glass
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Volume
- 25 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Benzethonium Chloride, Concentration Not Applicable, CAS Number 121-54-0, Molecular Weight 448.08, Chemical Formula C27H42ClNO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Benzethonium Chloride), 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.