Shop SPECTRUM
See all product information
Create Account
Benzethonium Chloride, USP-500g
- Mfr # BE129-500GMGL
- Zoro # G7968377
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Grade
USP
Molecular Weight
448.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE129-500GMGL
- Zoro #
- G7968377
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzethonium Chloride, USP
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Molecular Weight
- 448.08
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Formula
- C27H42ClNO2
- CAS Number
- 121-54-0
Dimensions
- Chemical Container Size
- 500 g
Description
Benzethonium Chloride, USP, CAS Number 121-54-0, Molecular Weight 448.08, Chemical Formula C27H42ClNO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.