Shop SPECTRUM
See all product information
Create Account
Benzoic Acid, Crystal, Reagent, ACS, 500g
- Mfr # B1085-500GM10
- Zoro # G2969198
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Formula
C7H6O2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1085-500GM10
- Zoro #
- G2969198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Benzoic Acid, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- C7H6O2
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 122.12
- Chemical Grade
- ACS
- CAS Number
- 65-85-0
Description
Benzoic Acid, Crystal, Reagent, ACS, CAS Number 65-85-0, Molecular Weight F.W. 122.12, Chemical Formula C7H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.