Shop SPECTRUM
See all product information
Create Account
Benzoin Methyl Ether, 25g, CAS 3524-62-7
- Mfr # B2523-25GM
- Zoro # G7918677
product price:Â
$
98.99
/ea
Key Features
Molecular Weight
226.28
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C15H14O2
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2523-25GM
- Zoro #
- G7918677
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzoin Methyl Ether
- Molecular Weight
- 226.28
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C15H14O2
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- CAS Number
- 3524-62-7
Dimensions
- Chemical Container Size
- 25 g
Description
Benzoin Methyl Ether, Concentration 100 Percent, CAS Number 3524-62-7, Molecular Weight 226.28, Chemical Formula C15H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.