Shop SPECTRUM
See all product information
Create Account
Benzyl Benzoate, USP-20L
- Mfr # BE159-20LT
- Zoro # G8088110
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C14H12O2
CAS Number
120-51-4
Shelf Life
12 mo
Molecular Weight
212.24
Chemical Container Size
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE159-20LT
- Zoro #
- G8088110
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Benzoate, USP
- Chemical Formula
- C14H12O2
- CAS Number
- 120-51-4
- Shelf Life
- 12 mo
- Molecular Weight
- 212.24
- Special Information
- Packaged Under Nitrogen
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Chemical Container Material
- Metal
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Benzyl Benzoate, USP, CAS Number 120-51-4, Molecular Weight 212.24, Chemical Formula C14H12O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Packaged Under Nitrogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.