Benzyl Methyl Ether, 25mL, CAS 538-86-3
- Mfr # B1486-25ML
- Zoro # G8024989
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Shelf Life
24 mo
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1486-25ML
- Zoro #
- G8024989
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Methyl Ether
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN3271, Ethers, N.O.S., 3, PG III
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Formula
- C8H10O
- CAS Number
- 538-86-3
- Molecular Weight
- 122.17
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 mL
Description
Benzyl Methyl Ether, Concentration 100 Percent, CAS Number 538-86-3, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, N.O.S., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.