Shop SPECTRUM
See all product information
Create Account
Beta-Alanine, 12kg, CAS 107-95-9, Poly Pail
- Mfr # AL120-12KG
- Zoro # G7982788
product price:Â
$
2,809.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Jug
CAS Number
107-95-9
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL120-12KG
- Zoro #
- G7982788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Beta-Alanine
- Chemical Container Type
- Jug
- CAS Number
- 107-95-9
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Formula
- C3H7NO2
- Concentration
- 100%
- Molecular Weight
- 89.09
Description
Beta-Alanine, Concentration 100 Percent, CAS Number 107-95-9, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.