Shop SPECTRUM
See all product information
Create Account
Beta-Alanine, 2.5kg, CAS 107-95-9, Poly
- Mfr # AL120-2.5KG
- Zoro # G7966539
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C3H7NO2
Chemical Container Size
2.5 kg
CAS Number
107-95-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL120-2.5KG
- Zoro #
- G7966539
- UPC #
- -
- Country of Origin
- United States
- Item
- Beta-Alanine
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H7NO2
- CAS Number
- 107-95-9
- Molecular Weight
- 89.09
- Chemical Grade
- Reagent
- Concentration
- 100%
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Beta-Alanine, Concentration 100 Percent, CAS Number 107-95-9, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.