Beta-Butyrolactone, 100mL, CAS 3068-88-0
- Mfr # B1492-100ML
- Zoro # G7917058
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3068-88-0
Chemical Container Material
Amber Glass
Chemical Formula
C4H6O2
Molecular Weight
86.09
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1492-100ML
- Zoro #
- G7917058
- UPC #
- -
- Country of Origin
- United States
- Item
- Beta-Butyrolactone
- CAS Number
- 3068-88-0
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H6O2
- Molecular Weight
- 86.09
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s., 3, PG III
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 mL
Description
Beta-Butyrolactone, Concentration 100 Percent, CAS Number 3068-88-0, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.