Shop SPECTRUM
See all product information
Create Account
Beta-Lactose, Anhydrous, 100g, Amber Glass
- Mfr # L3147-100GM
- Zoro # G7948092
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Size
100 g
Chemical Container Type
Bottle
CAS Number
5965-66-2
Molecular Weight
342.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L3147-100GM
- Zoro #
- G7948092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Beta-Lactose, Anhydrous
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 5965-66-2
- Molecular Weight
- 342.3
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C12H22O11
- Chemical Container Material
- Amber Glass
Description
Beta-Lactose, Anhydrous, Concentration 100 Percent, CAS Number 5965-66-2, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.