Beta-Carotene, C40H56, 1g
- Mfr # C0560-1G
- Zoro # G8223840
product price:Â
$
52.59
/ea
Key Features
Chemical Formula
C40H56
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
7235-40-7
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0560-1G
- Zoro #
- G8223840
- UPC #
- -
- Country of Origin
- Japan
- Item
- Beta-Carotene
- Chemical Formula
- C40H56
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 7235-40-7
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 536.89
Dimensions
- Chemical Container Size
- 1 g
Description
Beta-Carotene, CAS Number 7235-40-7, Molecular Weight F.W. 536.89, Chemical Formula C40H56, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.