Shop SPECTRUM
See all product information
Create Account
Bffr Sltn, pH 4.01 +/- 0.01/25DegC, 500mL
- Mfr # B1160-500MLPL
- Zoro # G7993909
product price:Â
$
37.69
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1160-500MLPL
- Zoro #
- G7993909
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Chemical Formula
- H2O; C8H5KO4; HCl
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- pH Buffer
- Form
- Liquid
- Molecular Weight
- 18.02 F.W; 204.22 F.W; 36.46 F.W
- Container Material
- Plastic
- CAS Number
- 7647-01-0, 7732-18-5, 877-24-7
- Features
- pH 4.01 +/- 0.01 at 25 Degrees C
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- pH Level
- 4.01 pH
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Buffer - pH 4.01, Concentration pH 4.01 +/- 0.01 @ 25 Degrees C, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.02 F.W; 204.22 F.W; 36.46 F.W, Chemical Formula H2O; C8H5KO4; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.