Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # O21200-25.0
- Zoro # G124792284
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Product Type
Orange-G Loading Dye 6X Solution
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
25 mL
Storage Temperature - Maximum
8 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O21200-25.0
- Zoro #
- G124792284
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Material
- Plastic
- Product Type
- Orange-G Loading Dye 6X Solution
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 25 mL
- Storage Temperature - Maximum
- 8 Degrees C
- Solubility Type
- Water
- Form
- Liquid
- Quantity
- 1
- Concentration
- Less Than or Equal To 0.3%
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 18 mo
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- CAS Number
- 1936-15-8, 56-81-5, 7732-18-5
- Color
- Orange
- Storage Temperature - Minimum
- 2 Degrees C
- Calibration Certificate
- No
- Wire Color
- Orange
Description
Biological Buffers, Concentration Less Than or Equal To 0.3 Percent, CAS Number 1936-15-8, 56-81-5, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.