Shop SPECTRUM
See all product information
Create Account
Biological Buffer, HEPES, 100g
- Mfr # HE155-100GM06
- Zoro # G8035942
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
7365-45-9
Molecular Weight
F.W. 238.30
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE155-100GM06
- Zoro #
- G8035942
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffer, HEPES
- Chemical Container Material
- Plastic
- CAS Number
- 7365-45-9
- Molecular Weight
- F.W. 238.30
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H18O4N2S
Description
Biological Buffer, HEPES, CAS Number 7365-45-9, Molecular Weight F.W. 238.30, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.