Shop SPECTRUM
See all product information
Create Account
Butyl Alcohol, NF, 20L
- Mfr # B1197-20LT56
- Zoro # G7949608
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shipping Restrictions
UN1120, Butanol, 3, PG III
Chemical Container Size
20 L
Chemical Container Material
Metal
CAS Number
71-36-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1197-20LT56
- Zoro #
- G7949608
- UPC #
- -
- Country of Origin
- United States
- Item
- Butyl Alcohol
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Chemical Container Material
- Metal
- CAS Number
- 71-36-3
- Shelf Life
- 60 mo
- Chemical Formula
- C4H10O
- Chemical Grade
- NF
- Molecular Weight
- 74.12
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Butyl Alcohol
- Container Material
- Metal
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Volume
- 20 L
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Alcohol, Shelf Life 60 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.