Biological Buffer, MOPS, 100g
- Mfr # MO102-100GM06
- Zoro # G8057030
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 209.26
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Formula
C7H15NO4S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MO102-100GM06
- Zoro #
- G8057030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Biological Buffer, MOPS
- Molecular Weight
- F.W. 209.26
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- C7H15NO4S
- CAS Number
- 1132-61-2
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
Description
Biological Buffer, MOPS, CAS Number 1132-61-2, Molecular Weight F.W. 209.26, Chemical Formula C7H15NO4S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.