Shop SPECTRUM
See all product information
Create Account
Bis(1, 1, 3, 3-Tetramethylbutyl)Hdrqunon
- Mfr # B1448-25GM
- Zoro # G7937601
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
25 g
Concentration
100%
Chemical Grade
Reagent
Chemical Formula
C22H38O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1448-25GM
- Zoro #
- G7937601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2,5-Bis(1,1,3,3-Tetramethylbutyl)Hydroquinone
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C22H38O2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 903-19-5
- Molecular Weight
- 334.54
Description
2,5-Bis(1,1,3,3-Tetramethylbutyl)Hydroquinone, Concentration 100 Percent, CAS Number 903-19-5, Molecular Weight 334.54, Chemical Formula C22H38O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.