Shop SPECTRUM
See all product information
Create Account
Bromocresolgreen, Reagent, ACS, 5g
- Mfr # BR132-5GM
- Zoro # G8058762
product price:Â
$
79.49
/ea
Key Features
Form
Powder
CAS Number
76-60-8
Shelf Life
24 mo
Special Information
Classed Chemically As a Triphenylmethane Color
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR132-5GM
- Zoro #
- G8058762
- UPC #
- -
- Country of Origin
- United States
- Item
- Bromocresol Green
- Form
- Powder
- CAS Number
- 76-60-8
- Shelf Life
- 24 mo
- Special Information
- Classed Chemically As a Triphenylmethane Color
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Molecular Weight
- 698.02
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Formula
- C21H14Br4O5S
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Bromocresol Green
- Features
- Classed Chemically As a Triphenylmethane Color
- Container Material
- Amber Glass
- Quantity
- 5
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 5 g
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 5 g
Description
Bromocresol Green, Concentration Not Applicable, CAS Number 76-60-8, Molecular Weight 698.02, Chemical Formula C21H14Br4O5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.