Shop SPECTRUM
See all product information
Create Account
Bromomethyl Benzene, 5g, Amber Glass
- Mfr # D1996-5GM
- Zoro # G7981902
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [1,4-Dibromo-2,5-bis(Bromomethyl)Benzene], 8, PG II
Chemical Grade
Reagent
Chemical Container Size
5 g
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1996-5GM
- Zoro #
- G7981902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 1,4-Dibromo-2,5-Bis(Bromomethyl)Benzene
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [1,4-Dibromo-2,5-bis(Bromomethyl)Benzene], 8, PG II
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- CAS Number
- 35335-16-1
Description
1,4-Dibromo-2,5-Bis(Bromomethyl)Benzene, 97+ Percent, Concentration 100 Percent, CAS Number 35335-16-1, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [1,4-Dibromo-2,5-bis(Bromomethyl)Benzene], 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.