Shop SPECTRUM
See all product information
Create Account
Buffer Solution, pH 4.0, Acetate, 4L
- Mfr # B-195-4LTPL55
- Zoro # G7907580
product price:
$
266.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Jug
Special Information
For Residual Chlorine
Shelf Life
24 mo
Chemical Container Size
4 L
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-195-4LTPL55
- Zoro #
- G7907580
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetate Buffer - For Residual Chlorine Analysis
- Chemical Container Type
- Jug
- Special Information
- For Residual Chlorine
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Chemical Formula
- C2H4O2; H2O; C2H3NaO2¿3H2O
- Application
- Analytical Testing Labs
- Container Type
- Jug
- Product Type
- Acetate Buffer - For Residual Chlorine Analysis
- Molecular Weight
- 60.05 F.W; 18.02 F.W; 136.08 F.W
- Features
- For Residual Chlorine
- Container Material
- Plastic
- Form
- Liquid
- CAS Number
- 6131-90-4, 64-19-7, 7732-18-5
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- pH Level
- 4 pH
- Calibration Certificate
- No
Description
Acetate Buffer - For Residual Chlorine Analysis, Concentration Not Applicable, CAS Number 6131-90-4, 64-19-7, 7732-18-5, Molecular Weight 60.05 F.W; 18.02 F.W; 136.08 F.W, Chemical Formula C2H4O2; H2O; C2H3NaO2¿3H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.