Shop SPECTRUM
See all product information
Create Account
Butylacetophenone, 100g, CAS 37920-25-5
- Mfr # B1458-100GM
- Zoro # G7915183
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
CAS Number
37920-25-5
Chemical Container Type
Bottle
Chemical Formula
C12H16O
Concentration
100%
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1458-100GM
- Zoro #
- G7915183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 4'-Butylacetophenone
- CAS Number
- 37920-25-5
- Chemical Container Type
- Bottle
- Chemical Formula
- C12H16O
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 176.26
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
4'-Butylacetophenone, Concentration 100 Percent, CAS Number 37920-25-5, Molecular Weight 176.26, Chemical Formula C12H16O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.