Butanone Oxime, C4H9NO, 500ml
- Mfr # B0688-500ML
- Zoro # G8253240
product price:Â
$
59.89
/ea
Key Features
Molecular Weight
F.W. 87.12
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
96-29-7
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0688-500ML
- Zoro #
- G8253240
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Butanone Oxime
- Molecular Weight
- F.W. 87.12
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- CAS Number
- 96-29-7
- Shelf Life
- 24 mo
- Chemical Formula
- C4H9NO
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s., 6. PG II
- Chemical Grade
- Reagent
Description
Butanone Oxime, CAS Number 96-29-7, Molecular Weight F.W. 87.12, Chemical Formula C4H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6. PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.