Shop SPECTRUM
See all product information
Create Account
N-Benzylacetamide, 100g, CAS 588-46-5
- Mfr # B1536-100GM
- Zoro # G8007662
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
CAS Number
588-46-5
Chemical Formula
C9H11NO
Chemical Container Size
100 g
Shelf Life
24 mo
Molecular Weight
149.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1536-100GM
- Zoro #
- G8007662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- N-Benzylacetamide
- CAS Number
- 588-46-5
- Chemical Formula
- C9H11NO
- Shelf Life
- 24 mo
- Molecular Weight
- 149.19
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
Description
N-Benzylacetamide, Concentration 100 Percent, CAS Number 588-46-5, Molecular Weight 149.19, Chemical Formula C9H11NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.