Shop SPECTRUM
See all product information
Create Account
n-Propyl Alcohol, Reagent, ACS, 20L
- Mfr # P1430-20LTMT56
- Zoro # G8007209
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
60.1
Shelf Life
24 mo
Chemical Container Material
Metal
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1430-20LTMT56
- Zoro #
- G8007209
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Propyl Alcohol
- Form
- Liquid
- Molecular Weight
- 60.1
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
- Chemical Container Type
- Drum
- Chemical Formula
- C3H8O
- CAS Number
- 71-23-8
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1274, n-Propanol, 3, PG III
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- n-Propyl Alcohol
- Container Material
- Metal
- REMOVE - Previous PI Node
- P
- Quantity
- 20
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
n-Propyl Alcohol, Concentration Not Applicable, CAS Number 71-23-8, Molecular Weight 60.1, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1274, n-Propanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.