n-Butyl Acetate, Reagent, ACS, 500mL, PK6
- Mfr # B1182-500MLGL0R
- Zoro # G7932677
product price:Â
$
452.99
/pk of 6, $75.50/ea
Free Shipping & Returns
Key Features
CAS Number
123-86-4
Chemical Grade
ACS Reagent
Chemical Container Size
500 mL
Molecular Weight
116.16
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1182-500MLGL0R
- Zoro #
- G7932677
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Butyl Acetate
- CAS Number
- 123-86-4
- Chemical Grade
- ACS Reagent
- Molecular Weight
- 116.16
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1123, Butyl acetate, 3, PG II
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H12O2
Dimensions
- Chemical Container Size
- 500 mL
Description
n-Butyl Acetate, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl acetate, 3, PG II, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.