Shop SPECTRUM
See all product information
Create Account
Butylacetophenone, 25g, CAS 37920-25-5
- Mfr # B1458-25GM
- Zoro # G7934969
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
176.26
Chemical Formula
C12H16O
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1458-25GM
- Zoro #
- G7934969
- UPC #
- -
- Country of Origin
- United States
- Item
- 4'-Butylacetophenone
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- 176.26
- Chemical Formula
- C12H16O
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 37920-25-5
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
4'-Butylacetophenone, Concentration 100 Percent, CAS Number 37920-25-5, Molecular Weight 176.26, Chemical Formula C12H16O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.