Shop SPECTRUM
See all product information
Create Account
Butylated Hydroxytoluene, Grnlr, NF, 500g
- Mfr # B1196-500GM
- Zoro # G7950752
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Molecular Weight
220.36
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1196-500GM
- Zoro #
- G7950752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Butylated Hydroxytoluene
- Shelf Life
- 36 mo
- Molecular Weight
- 220.36
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C15H24O
- CAS Number
- 128-37-0
- Chemical Grade
- NF
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Butylated Hydroxytoluene
- Container Material
- Amber Glass
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Butylated Hydroxytoluene, Concentration Not Applicable, CAS Number 128-37-0, Molecular Weight 220.36, Chemical Formula C15H24O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.