Shop SPECTRUM
See all product information
Create Account
Tert-Butylamine, C4H11N, 25ml
- Mfr # B0709-25ML
- Zoro # G8266181
product price:Â
$
31.29
/ea
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
25 mL
Chemical Formula
C4H11N
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0709-25ML
- Zoro #
- G8266181
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Tert-Butylamine
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C4H11N
- Shelf Life
- 24 mo
- CAS Number
- 75-64-9
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Tert-Butylamine), 3, PG II
- Molecular Weight
- F.W. 73.14
Description
Tert-Butylamine, CAS Number 75-64-9, Molecular Weight F.W. 73.14, Chemical Formula C4H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Tert-Butylamine), 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.