Shop SPECTRUM
See all product information
Create Account
Calcium Carbonate, Light Pwdr, USP, 45kg
- Mfr # CA130-45KGBL
- Zoro # G8023613
product price:Â
$
1,499.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
60 mo
CAS Number
471-34-1
Chemical Container Material
Fiberboard
Chemical Grade
USP
Chemical Container Size
45 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA130-45KGBL
- Zoro #
- G8023613
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Carbonate
- Shelf Life
- 60 mo
- CAS Number
- 471-34-1
- Chemical Container Material
- Fiberboard
- Chemical Grade
- USP
- Chemical Formula
- CaCO3
- Molecular Weight
- 100.09
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Calcium Carbonate
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Fiberboard
- Special Information
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 45
- Volume
- 45 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.