Carbohydrates
- Mfr # A51000-1000.0
- Zoro # G524783370
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Product Type
L-(+)-Arabinose
Molecular Weight
150.1 g/mol
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A51000-1000.0
- Zoro #
- G524783370
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- L-(+)-Arabinose
- Molecular Weight
- 150.1 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Form
- Powder
- Shelf Life
- 24 mo
- Chemical Properties
- BSE/TSE Free
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Volume
- 1 kg
- Calibration Certificate
- No
- Container Type
- Can
- Container Material
- Plastic
- Chemical Formula
- C5H10O5
- CAS Number
- 5328-37-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 5328-37-0, Molecular Weight 150.1 g/mol, Chemical Formula C5H10O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.