Calcium Carbonate, Powder, Reagent, 12kg

  • Mfr # C1072-12KG18
  • Zoro # G8001128
product price: 
$
1,502.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Formula
CaCO3
Chemical Container Size
12 kg
Shelf Life
24 mo
Molecular Weight
100.09
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1072-12KG18
Zoro #
G8001128
UPC #
-
Country of Origin
United States
Item
Calcium Carbonate
Form
Powder
Chemical Formula
CaCO3
Shelf Life
24 mo
Molecular Weight
100.09
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
ACS
CAS Number
471-34-1
Container Type
Drum
Application
Analytical Testing Labs
Color
Colorless
Product Type
Calcium Carbonate
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Hygroscopic
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
Volume
12 kg
Quantity
12
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews