Potassium Fluoride, Reagent, 500g, PK6

  • Mfr # P1310-500GMAK
  • Zoro # G7966469
product price: 
$
1,677.99
/pk of 6, $279.67/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
13455-21-5
Chemical Formula
KF¿2H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1310-500GMAK
Zoro #
G7966469
UPC #
-
Country of Origin
United States
Item
Potassium Fluoride
Form
Powder
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
13455-21-5
Chemical Formula
KF¿2H2O
Chemical Grade
Lab
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Shelf Life
24 mo
Molecular Weight
94.13
Application
Commercial
Container Type
Bottle
Color
Colorless
Product Type
Potassium Fluoride
Features
Deliquescent
Container Material
Plastic
Special Information
Deliquescent
Quantity
500
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Fluoride - Dihydrate, Concentration Not Applicable, CAS Number 13455-21-5, Molecular Weight 94.13, Chemical Formula KF�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews