Shop SPECTRUM
See all product information
Create Account
Calcium Gluconate, Anhydrous, USP, 12kg
- Mfr # C1939-12KG18
- Zoro # G7903161
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Molecular Weight
F.W. 430.37
Shelf Life
24 mo
Chemical Grade
USP
Chemical Container Material
Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1939-12KG18
- Zoro #
- G7903161
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Gluconate, Anhydrous, Powder, USP
- Chemical Container Type
- Drum
- Molecular Weight
- F.W. 430.37
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Container Material
- Fiberboard
- CAS Number
- 299-28-5
- Chemical Formula
- C12H22CaO14
Dimensions
- Chemical Container Size
- 12 kg
Description
Calcium Gluconate, Anhydrous, Powder, USP, CAS Number 299-28-5, Molecular Weight F.W. 430.37, Chemical Formula C12H22CaO14, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.