Clcm Chlrd, Dihdrt, Biotc, 2.5kg

  • Mfr # C1086-2.5KG
  • Zoro # G7903627
product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1086-2.5KG
Zoro #
G7903627
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Calcium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
147.01
Chemical Formula
CaCl2; 2H2O
CAS Number
10035-04-8
Color
Colorless
Application
Biochemical Research and Analysis
Container Type
Bottle
Product Type
Calcium Chloride
Special Information
Hygroscopic
Form
Powder
Concentration
0.25 M
Container Material
Plastic
Features
Hygroscopic
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
Volume
2.5 kg
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Description

Calcium Chloride - Dihydrate, Concentration 0.25 M, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews