Chlorobutyryl Chloride, 500mL, Ambr Glass
- Mfr # C2226-500ML
- Zoro # G8034113
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Concentration
100%
CAS Number
4635-59-0
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2226-500ML
- Zoro #
- G8034113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 4-Chlorobutyryl Chloride
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- CAS Number
- 4635-59-0
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2927, Toxic Liquids, Corrosive, Organic, n.o.s. (4-Chlorobutyryl Chloride), 6.1 (8), PG II
- Molecular Weight
- 141
- Chemical Formula
- C4H6Cl2O
Description
4-Chlorobutyryl Chloride, Concentration 100 Percent, CAS Number 4635-59-0, Molecular Weight 141, Chemical Formula C4H6Cl2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2927, Toxic Liquids, Corrosive, Organic, n.o.s. (4-Chlorobutyryl Chloride), 6.1 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.