Calcium Phosphate Tribasic, Reagent, 125g
- Mfr # C1155-125GM07
- Zoro # G8028778
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Formula
Ca5OH(PO4)3
Molecular Weight
502.31
Chemical Container Size
125 g
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1155-125GM07
- Zoro #
- G8028778
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Phosphate
- Form
- Powder
- Chemical Formula
- Ca5OH(PO4)3
- Molecular Weight
- 502.31
- Chemical Grade
- Lab
- CAS Number
- 1306-06-5
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Calcium Phosphate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- REMOVE - Previous PI Node
- C
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Tribasic
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Calcium Phosphate - Tribasic, Concentration Not Applicable, CAS Number 1306-06-5, Molecular Weight 502.31, Chemical Formula Ca5OH(PO4)3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.