Camphor, C10H16O, 25g
- Mfr # C0010-25G
- Zoro # G8155073
product price:Â
$
38.89
/ea
Key Features
Shelf Life
24 mo
Chemical Formula
C10H16O
Shipping Restrictions
UN2717, Camphor, 4. PG III
Chemical Grade
Reagent
Molecular Weight
F.W. 152.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0010-25G
- Zoro #
- G8155073
- UPC #
- -
- Country of Origin
- Japan
- Item
- Camphor
- Shelf Life
- 24 mo
- Chemical Formula
- C10H16O
- Shipping Restrictions
- UN2717, Camphor, 4. PG III
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 152.24
- Chemical Container Material
- Clear Glass
- CAS Number
- 464-49-3
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Camphor, CAS Number 464-49-3, Molecular Weight F.W. 152.24, Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2717, Camphor, 4. PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.