Chlorprothixene Hydrochloride, 25g
- Mfr # C3976-25GM
- Zoro # G7980073
product price:Â
$
3,444.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
352.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3976-25GM
- Zoro #
- G7980073
- UPC #
- -
- Country of Origin
- United States
- Item
- Chlorprothixene Hydrochloride
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 352.32
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Chlorprothixene Hydrochloride), 6.1, PG III
- CAS Number
- 6469-93-8
- Concentration
- 100%
- Chemical Formula
- C18H18ClNS.HCl
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 25 g
Description
Chlorprothixene Hydrochloride, Concentration 100 Percent, CAS Number 6469-93-8, Molecular Weight 352.32, Chemical Formula C18H18ClNS.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Chlorprothixene Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.