Shop SPECTRUM
See all product information
Create Account
Calcium Carbonate, Powder, Technical, 12kg
- Mfr # C1074-12KG18
- Zoro # G8045867
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
100.09
Chemical Container Type
Drum
CAS Number
471-34-1
Chemical Formula
CaCO3
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1074-12KG18
- Zoro #
- G8045867
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Carbonate
- Molecular Weight
- 100.09
- Chemical Container Type
- Drum
- CAS Number
- 471-34-1
- Chemical Formula
- CaCO3
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Calcium Carbonate
- Form
- Powder
- Container Material
- Plastic
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- C
- Volume
- 12 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.