Shop SPECTRUM
See all product information
Create Account
Corn Starch, Pwdr, NF, 2.5kg
- Mfr # S1552-2.5KG
- Zoro # G8092137
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
(C6H10O5)n
Chemical Container Material
Plastic
Chemical Grade
NF
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1552-2.5KG
- Zoro #
- G8092137
- UPC #
- -
- Country of Origin
- United States
- Item
- Corn Starch
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- (C6H10O5)n
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- CAS Number
- 9005-25-8
- Special Information
- From the Mature Grain of Corn [Zea Mays Linne (Fam Gramineae)]
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Corn Starch
- Molecular Weight
- 162.14 N
- Form
- Powder
- Container Material
- Plastic
- Features
- From the Mature Grain of Corn [Zea Mays Linne (Fam Gramineae)]
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Corn Starch, Concentration Not Applicable, CAS Number 9005-25-8, Molecular Weight 162.14 N, Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.