Shop SPECTRUM
See all product information
Create Account
Chitosan, 500g, CAS 9012-76-4, Poly
- Mfr # C1569-500GM
- Zoro # G8092441
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
CAS Number
9012-76-4
Chemical Formula
(C6H11NO4)n
Chemical Container Type
Bottle
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1569-500GM
- Zoro #
- G8092441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Chitosan
- Chemical Grade
- Lab
- CAS Number
- 9012-76-4
- Chemical Formula
- (C6H11NO4)n
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Product Type
- Chitosan
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
Description
Chitosan, Concentration Not Applicable, CAS Number 9012-76-4, Chemical Formula (C6H11NO4)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Base, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.