Shop SPECTRUM
See all product information
Create Account
Cyanoacetic Acid, 100g, CAS 372-09-8, Poly
- Mfr # C2322-100GM
- Zoro # G8053031
product price:Â
$
83.99
/ea
Key Features
Chemical Formula
C3H3NO2
Molecular Weight
85.06
Chemical Grade
Reagent
Chemical Container Size
100 g
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2322-100GM
- Zoro #
- G8053031
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyanoacetic Acid
- Chemical Formula
- C3H3NO2
- Molecular Weight
- 85.06
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 372-09-8
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
Dimensions
- Chemical Container Size
- 100 g
Description
Cyanoacetic Acid, Concentration 100 Percent, CAS Number 372-09-8, Molecular Weight 85.06, Chemical Formula C3H3NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.