Shop SPECTRUM
See all product information
Create Account
Cesium Chlrd, Biotc, 25g
- Mfr # C1252-25GM
- Zoro # G7996243
product price:Â
$
83.89
/ea
Key Features
Chemical Formula
CsCl
Chemical Container Size
25 g
Chemical Grade
Purified
CAS Number
7647-17-8
Special Information
Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1252-25GM
- Zoro #
- G7996243
- UPC #
- -
- Country of Origin
- United States
- Item
- Cesium Chloride, Biotech Grade
- Chemical Formula
- CsCl
- Chemical Grade
- Purified
- CAS Number
- 7647-17-8
- Special Information
- Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 168.37
Dimensions
- Chemical Container Size
- 25 g
Description
Cesium Chloride, Biotech Grade, CAS Number 7647-17-8, Molecular Weight 168.37, Chemical Formula CsCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.