Carbohydrates
- Mfr # M17200-10000.0
- Zoro # G724789684
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Application
Research or Further Manufacturing Use Only
Solubility Type
Water
Shelf Life
36 mo
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M17200-10000.0
- Zoro #
- G724789684
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Carbohydrates
- Container Type
- Bucket
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Container Material
- Plastic
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Off-White to Cream
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Form
- Powder
- Product Type
- Dry Powder Milk
- Volume
- 10 kg
- Wire Color
- Off-White to Cream
Description
Carbohydrates, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.