Shop SPECTRUM
See all product information
Create Account
Cetyltrimethylammonium Bromide, 125g
- Mfr # CE122-125GM
- Zoro # G8047641
product price:Â
$
90.65
/ea
Key Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE122-125GM
- Zoro #
- G8047641
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetyltrimethylammonium Bromide
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 57-09-0
- Chemical Formula
- C19H42BrN
- Molecular Weight
- 364.48
Dimensions
- Chemical Container Size
- 125 g
Description
Cetyltrimethylammonium Bromide, CAS Number 57-09-0, Molecular Weight 364.48, Chemical Formula C19H42BrN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.