Shop SPECTRUM
See all product information
Create Account
CHAPS, Crystalline Powder, Ultrapure, 100g
- Mfr # C3161-100GM
- Zoro # G8050240
product price:Â
$
2,989.99
/ea
Free Shipping & Returns
Key Features
CAS Number
75621-03-3
Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Formula
C32H58N2SO7
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3161-100GM
- Zoro #
- G8050240
- UPC #
- -
- Country of Origin
- United States
- Item
- CHAPS, Crystalline Powder, Ultrapure
- CAS Number
- 75621-03-3
- Chemical Container Type
- Bottle
- Chemical Formula
- C32H58N2SO7
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Purified
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Special Information
- A Nondenaturing Zwitterionic Detergent For Membrane Protein Biochemistry, Soluble In Water (50 Mg/1 Ml), Hot Methanol And Dimethylformamide
- Molecular Weight
- 614.88
Dimensions
- Chemical Container Size
- 100 g
Description
CHAPS, Crystalline Powder, Ultrapure, CAS Number 75621-03-3, Molecular Weight 614.88, Chemical Formula C32H58N2SO7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.